References
Rubix-UK:M5FN8-ZP/250
Rubix:8859612


Technical specifications
| Material/finishing | Steel |
|---|---|
| Threading diameter | 5 mm |
| For screws | m5 |
Product details : M5 FULL NUT GR. 8 BZP PK 250
Din 934 grade 8 hexagon full nuts. Bright zinc plated.
Technical specifications
Attributes
| Material/finishing | Steel |
|---|---|
| Threading diameter | 5 mm |
| For screws | m5 |
| Quality Grade | 8 |
Show UNSPSC/ECL@SS
£ 9.53 excl. VAT
/ Each
£ 11.44 incl. VAT
- In stock: Next day delivery
Threading diameter
5 mm
For screws
m5