Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Nuts
Nuts metric
Nut metric (hexagonal)
SPARTEX HEX NUTS A4-50 36 0934436
SPARTEX HEX NUTS A4-50 36 0934436
Hexagon nuts
References
spartex:
ECHU36A4-50
rubix:
268A2859
manufacturer :
0934436
ean:
4043377099532
Technical specifications
Material/finishing
stainless steel a4
Standard
din 934
Threading diameter
36
mm
See all Specifications
Product details
Technical specifications
Product details : SPARTEX HEX NUTS A4-50 36 0934436
Hexagon nuts A4-50 36 DIN 934
Technical specifications
Attributes
Material/finishing
stainless steel a4
Standard
din 934
Threading diameter
36
mm
Class
50
End
hexagonal
Wrench
sw55
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
40.44
excl. VAT
/ 10
pieces
£
48.53
incl. VAT
Usually arrives within 14 working days
Select variants (208)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX HEX THIN NUTS A2-35 10 0439210L
M16 FULL NUT A2 PACK OF 25
M20 FULL NUT GRADE. 8 BZP PACK OF 50
SPARTEX HEX NUTS A2-70 20 0934220
SPARTEX HEX THIN NUTS A2 2 043922
SPARTEX HEX NUTS A4-80 27 093448027
SPARTEX HEX THIN NUTS A2-25 33 0936233
SPARTEX HEX NUTS A2-70 24 0934224 2L
M5 FULL NUT GRADE 8 BZP PACK OF 1000
SPARTEX HEX NUTS A2-50 33 0934233
SPARTEX HEX THIN NUTS A4-40 36 0439436 15
SPARTEX HEX THIN NUTS A4-40 12 0439412 15
SPARTEX HEX NUTS A4-80 14 0934414
SPARTEX HEX THIN NUTS A4-40 18 0439418L
SPARTEX HEX THIN NUTS A4-40 33 0439433 2