References
Spartex:ECHUBAS4A2-35
Rubix:268A2939
Manufacturer :043924
EAN:4043377035523


Technical specifications
| Material/finishing | stainless steel a2 |
|---|---|
| Standard | din 439 |
| Threading diameter | 4 mm |
Product details : SPARTEX HEX THIN NUTS A2-35 4 043924
Hexagon thin nuts A2-35 4 DIN 439
Technical specifications
Attributes
| Material/finishing | stainless steel a2 |
|---|---|
| Standard | din 439 |
| Threading diameter | 4 mm |
| For screws | m4 |
| Quality Grade | a2 |
| Type | low shape |
| Wrench | sw7 |
| Thread-cutting pitch | 0.7 mm |
Show UNSPSC/ECL@SS
£ 5.50 excl. VAT
/ 1,000 pieces
£ 6.60 incl. VAT
- Usually arrives within 14 working days
Material/finishing
Threading diameter
4 mm
For screws
m4