M8 FULL NUT GR. 8 BZP PK 200

Fullnut

See technical information

References

Rubix-UK:M8FN8-ZP/200
Rubix:8859639
brand logo

Technical specifications

Threading diameter8 mm
For screwsm8
See all Specifications

Product details : M8 FULL NUT GR. 8 BZP PK 200


Din 934 grade 8 hexagon full nuts. Bright zinc plated.

Technical specifications


Attributes
Threading diameter8 mm
For screwsm8
Quality Grade8
£ 6.73 excl. VAT
/ Each
£ 8.08 incl. VAT
  • In stock: Next day delivery

Threading diameter

8 mm

For screws

m8