References
Spartex:ECHU36A4-80
Rubix:268A2861
Manufacturer :093448036
EAN:4043377335364


Technical specifications
| Material/finishing | Stainless Steel A4 |
|---|---|
| Standard | DIN 934 |
| Threading diameter | 36 mm |
Product details : SPARTEX HEX NUTS A4-80 36 093448036
Hexagon nuts A4-80 36 DIN 934
Technical specifications
Attributes
| Material/finishing | Stainless Steel A4 |
|---|---|
| Standard | DIN 934 |
| Threading diameter | 36 mm |
| For screws | m36 |
| Quality Grade | A4-80 |
| Wrench | sw55 |
Show UNSPSC/ECL@SS
£ 43.35 excl. VAT
/ 10 pieces
£ 52.02 incl. VAT
- Usually arrives within 14 working days
Material/finishing
Threading diameter
36 mm
For screws
m36