References
Spartex:ECHU45A4-50
Rubix:268A2873
Manufacturer :0934445
EAN:4043377099594


Technical specifications
| Material/finishing | Stainless Steel A4 |
|---|---|
| Standard | DIN 934 |
| Threading diameter | 45 mm |
Product details : SPARTEX HEX NUTS A4-50 45 0934445
Hexagon nuts A4-50 45 DIN 934
Technical specifications
Attributes
| Material/finishing | Stainless Steel A4 |
|---|---|
| Standard | DIN 934 |
| Threading diameter | 45 mm |
| For screws | m45 |
| Quality Grade | A4-50 |
| Wrench | sw65 |
Show UNSPSC/ECL@SS
£ 89.31 excl. VAT
/ 10 pieces
£ 107.17 incl. VAT
- Usually arrives within 14 working days
Material/finishing
Threading diameter
45 mm
For screws
m45