Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Threaded rods, stud bolts, helicoils and spacers
Coil thread tools
Coil thread tools
ROEBUCK 869330 INSERT TOOLS G-COIL N.15 M12X150
ROEBUCK 869330 INSERT TOOLS G-COIL N.15 M12X150
G-coil installation appliance
References
roebuck:
869330
rubix:
217A5258
ean:
3660338230813
Technical specifications
Threading diameter
12
mm
Thread-cutting pitch
1.5
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 869330 INSERT TOOLS G-COIL N.15 M12X150
Setting device for a G-COIL thread inser
Technical specifications
Attributes
Threading diameter
12
mm
Thread-cutting pitch
1.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
130.22
excl. VAT
/
Each
£
156.26
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Check our products from related categories
HELICOIL 060100V METRIC SPIRAL POINT PLUG M6 X 1
HELICOIL STRAIGHT FLUTE PLUG UNC 8-32 2CPB
ROEBUCK 869324 INSERT TOOLS G-COIL N.9 M10X100
HELICOIL 01803030000/10 EXTRACTING TOOL HAND SIZE 3
HELICOIL 030050S METRIC HIGH SPIRAL FLUTE BOTTOM M3.0 X 0.5
V-COIL THREAD INSERT TAP 3015 M10 X 1.50
HELICOIL 120175B METRIC STRAIGHT FLUTE BOTTOM M12 X 1.75
ROEBUCK 869326 INSERT TOOLS G-COIL N.11 M10X150
ROEBUCK 869328 INSERT TOOLS G-COIL N.13 M12X100
HELICOIL METRIC STRAIGHT FLUTE PLUG M4 X 0.7 040070P
ROEBUCK 869314 EXTRACTOR G-COIL N.1
HELICOIL 01500168600 UNC 8-32 TOOL II
HELICOIL 030050P METRIC STRAIGHT FLUTE PLUG M3.0 X 0.5
ROEBUCK 869316 INSERT TOOLS G-COIL N.1 M2.5X45
ROEBUCK 869327 INSERT TOOLS G-COIL N.12 M11X150