Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Threaded rods, stud bolts, helicoils and spacers
Coil thread tools
Coil thread tools
HELICOIL METRIC STRAIGHT FLUTE PLUG M4 X 0.7 040070P
HELICOIL METRIC STRAIGHT FLUTE PLUG M4 X 0.7 040070P
Metric coarse Straight flute
References
helicoil:
040070P
rubix:
1388660
Technical specifications
Threading diameter
4
mm
Thread-cutting pitch
0.7
mm
Product details
Technical specifications
Product details : HELICOIL METRIC STRAIGHT FLUTE PLUG M4 X 0.7 040070P
Technical specifications
Attributes
Threading diameter
4
mm
Thread-cutting pitch
0.7
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
40.14
excl. VAT
/
Each
£
48.17
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
HELICOIL 030050V METRIC SPIRAL POINT PLUG M3.0 X 0.5
V-COIL THREAD INSERT TAP 3018 M11 X 1.50
HELICOIL 080125R METRIC ROUGHING TAP M8 X 1.25
HELICOIL 01803020000 EXTRACTION TOLL
HELICOIL 100150S METRIC HIGH SPIRAL FLUTE BOTTOM M10 X 1.5
HELICOIL 025045V METRIC SPIRAL POINT PLUG M2.5 X 0.45
HELICOIL 01500105000 M5X0.8 INS TOOL TYPE H-PSG
HELICOIL UNF SPIRAL POINT PLUG 10-32 3FSB
HELICOIL 01803000000 EXTRACTION HAND TOOL SIZE 0
HELICOIL 060100P FINISH TAP M6 X 1.00P
HELICOIL 020040P METRIC STRAIGHT FLUTE PLUG M2 X 0.4
ROEBUCK 869314 EXTRACTOR G-COIL N.1
HELICOIL STRAIGHT FLUTE PLUG UNC 6-32
ROEBUCK 869331 INSERT TOOLS G-COIL N.16 M12X175
ROEBUCK 869319 INSERT TOOLS G-COIL N.4 M5X80