Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Threaded rods, stud bolts, helicoils and spacers
Coil thread tools
Coil thread tools
ROEBUCK 869326 INSERT TOOLS G-COIL N.11 M10X150
ROEBUCK 869326 INSERT TOOLS G-COIL N.11 M10X150
G-coil installation appliance
References
roebuck:
869326
rubix:
217A5254
ean:
3660338230776
Technical specifications
Threading diameter
10
mm
Thread-cutting pitch
1.5
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 869326 INSERT TOOLS G-COIL N.11 M10X150
Setting device for a G-COIL thread inser
Technical specifications
Attributes
Threading diameter
10
mm
Thread-cutting pitch
1.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
96.45
excl. VAT
/
Each
£
115.74
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Check our products from related categories
HELICOIL METRIC STRAIGHT FLUTE PLUG M10 X 1.5 100150P
HELICOIL 01414120152/10 METRIC HIGH SPIRAL FLUTE BOTTOM M12 X 1.75
ARMEG ERT03.5 3.5MM RE-THREADER - STANDARD REACH (L)97 MM
HELICOIL 01803030000/10 EXTRACTING TOOL HAND SIZE 3
HELICOIL 030050S METRIC HIGH SPIRAL FLUTE BOTTOM M3.0 X 0.5
BOELLHOFF 01803010000/10 HELICOIL EXTRACTING TOOL HAND SIZE 1
ROEBUCK 869329 INSERT TOOLS G-COIL N.14 M12X125
HELICOIL 01803040000 EXTRACTION TOOL SIZE 4
BOELLHOFF 01803020000/10HELICOIL EXTRACTING TOOL HAND SIZE 2
HELICOIL 080125S METRIC HIGH SPIRAL FLUTE BOTTOM M8 X 1.25
HELICOIL 01500179700 1/2UNF INS TOOL THRD MANDREL
ROEBUCK 869327 INSERT TOOLS G-COIL N.12 M11X150
HELICOIL 01500408000 M8 X 1.25 INS TOOL TYPE H-PM
HELICOIL UNF ROUGHING TAP 10-32 3FRU
HELICOIL 020040P METRIC STRAIGHT FLUTE PLUG M2 X 0.4