Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Cut-resistant gloves and sleeves
Cut-resistant gloves and sleeves
TEGERA 73 SLEEVE CRF 9 L
TEGERA 73 SLEEVE CRF 9 L
Other Products TEGERA 73
References
tegera:
73-9
rubix:
248A1139
ean:
7340118341149
Technical specifications
Size
9
Cutting resistance level
F
Main material
Polyester
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 73 SLEEVE CRF 9 L
TEGERA® 73, Cut sleeve, black, bulk pack
Technical specifications
Attributes
Size
9
Cutting resistance level
F
Main material
Polyester
Food contact
Yes
Usage environment
Dry
ESD
No
Type
Have sleeves
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.28
excl. VAT
/
Each
£
15.94
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
GISS 880407 G-CUT NITRILE CUT D 4X43D SIZE 8
GISS 840054 G-CUT LATEX COATED CUT D GLOVES YEL/BLK 3X42D X2XXXX S11
UVEX 60080 PHYNOMIC B FOAM 4X43B SKY BLUE/GREY GLOVES 12/3XL
TEGERA 8846 SYNTHETIC GLOVE CRF OMNI 9 L
TRAFFIGLOV TG5240 LXT MICRODEX NITRILE GREEN 4X43C GLOVES 6/XS
UVEX 60080 PHYNOMIC B FOAM 4X43B SKY BLUE/GREY GLOVES 10/XL
ANSELL 11-937 HYFLEX 4X42B 3/4 NITRILE GRIPTECH GLOVES GRY/BLK SIZE 7
SKYTEC SKG00011FH SAPPHIRE AERO CUT C PROTECTION GLOVES GREY 9/L
TEGERA 435 SYNTHETIC GLOVE 7 S
GISS 895957 G-HIGH CUT NIT F GLOVES 3X44F 15GG GREY 8
TEGERA 215 LEATHER GLOVE 8 M
TEGERA 8857 OIL GRIP 4X42C GLOVES 6 XS
TRAFFIGLOV TG7360 LXT ULTRAFINE X-DURA PU GREEN 4X42F GLOVES 6/XS
TRAFFIGLOV TG5220 PU 3 DIGIT GREEN 4X43C GLOVES 8/M
TRAFFIGLOV TG310 ULTRA LIGHTWEIGHT PU GLOVES 3X42B ORANGE SIZE8