3M SOLUS 2000 SERIES G/B-GR TEMPLES ANTI-FOG COATING AMBER AF-AS LENS
3M™ Solus™ Safety Glasses 2000 Series
See technical informationSee documentsReferences
3M:S2003SGAF-BGR
Rubix:395A4779
Manufacturer :7100208818
EAN:4054596732964

Technical specifications
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | amber |
| Ocular material | polycarbonate |
Documents
Product details : 3M SOLUS 2000 SERIES G/B-GR TEMPLES ANTI-FOG COATING AMBER AF-AS LENS
For safety glasses with adjustable ratchet temples that provide a customised fit, use 3M™ Solus™ Safety Glasses 2000 Series.
Our stylish safety glasses feature ratchet temple arms that can be adjusted to fit the user, a first for the Solus series. The polycarbonate lens is available with anti-scratch and anti-fog coatings for increased durability and improved vision. Available in a range of temple arm colours and lens options.
An optional contoured brow guard is also available. Meets the requirements of EN166-2001 Standard as an Impact Rated Spectacle.
Strengths
Stylish, low profile half frame 3M™ Solus™ Safety Glasses Range with adjustable ratchet temples to adjust the lens for facial features and eyeglass position;Semi-soft nose and soft temple ends to improve comfort and fit;3M™ Scotchgard™ Anti-Fog Coating provides superior anti-fog and anti-scratch properties (available on selected models);Grey IR filters available;Foam gasket available to help limit eye exposure to debris
Applications
Abattoir, agriculture, assembly, automotive, aviation, cleaning, construction, demolition, drilling, facility maintenance, food and beverage manufacturing, forestry, general manufacturing, laboratories, law enforcement, machine operations, machining, masonry, metal fabrication, mining, oil and gas, painting, pharmaceuticals, pouring/casting, primary metals, quality inspection, remediation, road construction, sawing, transportation, UV protection, warehouse operations
Technical specifications
Attributes
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | amber |
| Ocular material | polycarbonate |
| Adjustable side pieces | yes |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 13.15 excl. VAT
/ Each
£ 15.78 incl. VAT
- Delivery usually within ( 13 ) days




