SPARTEX AF010702 COMFORT ANTI FATIGUE MATTING 0.9M X 1.5M BLACK/YELLOW
Spartex Matting
See technical informationReferences
Spartex:UK-AF010702
Rubix:239A9400
Product details : SPARTEX AF010702 COMFORT ANTI FATIGUE MATTING 0.9M X 1.5M BLACK/YELLOW
SPARTEX-AF010702 Spartex Comfort Anti Fatigue matting 0.9m x 1.5m Black/Yellow
Technical specifications
Attributes
| Width | 900 mm |
|---|---|
| Colour | black |
| Length | 1500 mm |
Show UNSPSC/ECL@SS
£ 76.95 excl. VAT
/ Each
£ 92.34 incl. VAT
- Usually arrives within 14 working days

