References
Facom:2600.A2
Rubix:1233223
EAN:3148513662821

Product details : FACOM SOFT PVC MAT 2600.A2
Rubber mat
- Easy to cut.
- Easy to cut.
Applications
For lining the bottom of drawers.
Technical specifications
Attributes
| Logistic Weight | 184 g |
|---|---|
| Packaged dimensions (D x W x H) | 420x65x65 mm |
| Package weight | 184 g |
| Thickness | 2 mm |
| Width | 419 mm |
| Colour | black |
| Length | 568 mm |
| Material | rubber |
Show UNSPSC/ECL@SS
£ 14.28 excl. VAT
/ Each
£ 17.14 incl. VAT
- Delivery usually within ( 14 ) days
