SPARTEX SM010032 ELECTRICAL INSULATION MATTING 0.9M X 2M X 9MM BLACK
Spartex Matting
See technical informationReferences
Spartex:UK-SM010032
Rubix:239A9543
Product details : SPARTEX SM010032 ELECTRICAL INSULATION MATTING 0.9M X 2M X 9MM BLACK
SPARTEX-SM010032 Spartex Electrical Insulation Matting 0.9m x 2m x 9mm Black
Technical specifications
Attributes
| Length | 200 mm |
|---|
Show UNSPSC/ECL@SS
£ 100.84 excl. VAT
/ Each
£ 121.01 incl. VAT
- Usually arrives within 14 working days

