Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(738)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Floor coverings
Mat
SPARTEX FF010002 DUAL LAYER ANTI FATIGUE MATTING 0.9M X 1.5M BLACK
SPARTEX FF010002 DUAL LAYER ANTI FATIGUE MATTING 0.9M X 1.5M BLACK
Spartex Matting
References
spartex:
UK-FF010002
rubix:
239A9490
Technical specifications
Width
900
mm
Colour
Black
Length
1500
mm
Product details
Technical specifications
Product details : SPARTEX FF010002 DUAL LAYER ANTI FATIGUE MATTING 0.9M X 1.5M BLACK
SPARTEX-FF010002 Spartex Dual Layer Anti Fatigue matting 0.9m x 1.5m Black
Technical specifications
Attributes
Width
900
mm
Colour
Black
Length
1500
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
103.08
excl. VAT
/
Each
£
123.70
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX AF010003 COMFORT ANTI FATIGUE MATTING 0.9M X 18.3M BLACK
SPARTEX RR010015 FINE FLUTED MATTING 0.9M X 5M X 3MM BLACK
SPARTEX WH030003 HEAVY DUTY ENTRANCE MAT 0.9M X 1.5M RED
SPARTEX GF010004C GRIP TAPE 152MM X 18.3M BLACK
SPARTEX SM010040 ELECTRICAL INSULATION MATTING 1.2M X 10M X 9MM BLACK
COBA CABLE PROTECTION MAT 0.4M X 1.2M CPM010701
COBA COBAMAT STD MATTING RED 0.6 X 5M
SPARTEX ESDR060001C ESD RUBBER MATTING 0.6M X 2MMX LINEAR MTR GREY
SPARTEX DS031010 DECKTREAD MATTING 1.0M X 10M RED
ROEBUCK PKN6002 MAT CUTTING A2
SPARTEX RR010045W WIDE RIBBED MATTING 1.2M X 5M X 6MM BLACK
COBA OR010003C ORTHOMAT REGEN100 CHARCOAL 0.9MXPER MTR
SPARTEX SS010002FN SAFETYSTEP EDGES NITRILE 75MM X 1M BLACK
SPARTEX 59635 WATCH YOUR STEP - ANTI-SLIP MAT 610X150MM
SPARTEX DS061010 DECKTREAD MATTING 1.0M X 10M GREY