GISS 887767 G-SOFT PLUS DETEK DETECTABLE REUSEABLE EARPLUG BLUE S PK50
G-Soft Plus Detek Reusable Earplugs
See technical informationSee documentsReferences
GISS:887767
Rubix:235A4747
EAN:3660338411496

Documents
Product details : GISS 887767 G-SOFT PLUS DETEK DETECTABLE REUSEABLE EARPLUG BLUE S PK50
• Reusable earplugs in TPR (thermoplastic rubber) with vinyl cord. Metal detectable insert. Vending box of 50 pairs. (Individual case per pair). Noise reduction: SNR = 30dB.
Strengths
• Easy to clean.
• EN 352-2
Applications
• These plugs can be used in all sectors of activity where dangerous noise levels are present: Food,Dairies, Laboratories, Canning, Catering, Clean room production, Pharmaceutical.
Technical specifications
Attributes
| Colour | blue |
|---|---|
| Single Number Rating SNR | 33 dB |
| Corded | yes |
| Detectable | yes |
| Main material | rubber |
| Type | reusable |
| Material | tpr |
Show UNSPSC/ECL@SS
£ 41.67 excl. VAT
/ Each
£ 50.00 incl. VAT
- In stock: Next day delivery
