3M™ E-A-R™ Classic™ Earplugs (7000103736)
Single Number Rating SNR | 31 dB |
---|---|
Corded | No |
Detectable | No |
Single Number Rating SNR | 31 dB |
---|---|
Corded | No |
Detectable | No |
Main material | Other |
Type | Reusable |
Colour | Yellow |
Secondary colour | Yellow |
Material | Foam |
Packaging | 5 Pairs Box |
Size | One size |
Usually arrives within 14 working days