HONEYWELL 1030612 HOWARD LEIGHT AIRSOFT RED PVC CORD REUSABLE PK50

AirSoft (Red Vinyl Cord)

See technical information
References
Howard Leight:1030612
Rubix:327515
brand logo
brand logo
Technical specifications
Colourblue
Single Number Rating SNR30 dB
Cordedyes
See all Specifications

Product details : HONEYWELL 1030612 HOWARD LEIGHT AIRSOFT RED PVC CORD REUSABLE PK50


Reusable earplugs feature a pocket of air surrounded by soft attenuating material. Provides superior comfort and protection. Washable for repeated use. CE Marked. EN 352. SNR 30dB.
brand logo

Technical specifications


Attributes
Colourblue
Single Number Rating SNR30 dB
Cordedyes
Detectableno
Main materialpolyvinyl chloride (pvc)
Typereusable
Materialpolyvinyl chloride (pvc)
Packagingpolybag; reusable case
Sizeone size
Show UNSPSC/ECL@SS
£ 80.91 excl. VAT
/ Each
£ 97.09 incl. VAT
  • In stock: Next day delivery