UVEX 2112001 X-FIT UNCORDED DISPOSABLE EARPLUGS LIME SNR 37 200PRS
Earplugs X-Fit
See technical informationSee documentsReferences
Uvex:2112001
Rubix:124A5670
Manufacturer :2112001
EAN:4031101312750

Documents
Product details : UVEX 2112001 X-FIT UNCORDED DISPOSABLE EARPLUGS LIME SNR 37 200PRS
Hearing protection X-Fit. The X-Fit series combines unprecedented wearing comfort with maximum protection. The earplugs can be worn problem-free and painlessly for a long time. The X-Fit ear plug is very easy and quick to apply due to the material used and excellent fit. The ergonomic shape and the unique PU foam prevent irritation of the ear canal. Box of 200 pairs.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 200x190x115 mm |
|---|---|
| Colour | green |
| Single Number Rating SNR | 37 dB |
| Corded | no |
| Detectable | no |
| Main material | polyurethane |
| Type | disposable |
| Material | pu foam |
Show UNSPSC/ECL@SS
£ 30.45 excl. VAT
/ Each
£ 36.54 incl. VAT
- In stock: Next day delivery
