BILSOM 1005074 303S EARPLUG DISPENSER BOX 200PRS
303S - Box of 200 individual pairs in small size pouch
See technical informationReferences
Howard Leight:1005074
Rubix:325742


Technical specifications
| Colour | multicolored |
|---|---|
| Single Number Rating SNR | 33 dB |
| Corded | no |
Product details : BILSOM 1005074 303S EARPLUG DISPENSER BOX 200PRS
Superior protection. Flexible polyurethane foam. Exerts less pressure on the ear canal. Smooth, in order to prevent dirt or other substances from accumulating. Very visible yellow end. Attenuation (H/M/L): 32/29/29 dB.
EN352-2 standard.
EN352-2 standard.
Applications
Ideal for medium to very noisy environments.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 10x23x0,02 mm |
|---|---|
| Colour | multicolored |
| Single Number Rating SNR | 33 dB |
| Corded | no |
| Detectable | no |
| Main material | polyurethane |
| Type | disposable |
| Material | polyurethane foam |
| Packaging | dispenser pack (200 pairs) |
| Size | s |
Show UNSPSC/ECL@SS
£ 34.89 excl. VAT
/ Each
£ 41.87 incl. VAT
- In stock: Next day delivery