3M E-A-R ULTRAFIT X EARPLUGS 33 DB CORDED 50 PAIRS
3M™ E-A-R™ Ultrafit X™ Earplugs
See technical informationSee documentsReferences
3M:7000103757
Rubix:1371553
Manufacturer :7000103757
EAN:04046719428618

Documents
Product details : 3M E-A-R ULTRAFIT X EARPLUGS 33 DB CORDED 50 PAIRS
Get high performance reusable hearing protection with 3M™ E-A-R™ Ultrafit™ X Earplugs.
Our earplugs reduce noise up to 33 dB and are CE certified and tested to EN 352-2:2020.
Made from a polymer formulation, the comfortable triple flange tip that provides an excellent acoustic seal. They’re easy to clean, making them hygienic, reusable and economical. This superb reusable earplug is packaged in a reusable sturdy container providing hygienic usage and a hand carry case
Featuring an innovative pistol grip stem which is angled specifically to facilitate easier insertion and removal and improved fingertip control. The insertion optimised design helps proper insertion and protection, which is vital for effective hearing conservation.
3M™ E-A-R™ Ultrafit™ X Earplugs are our corded hearing protectors with an innovative pistol grip stem designed to make them easy to take in and out. They fit most ears comfortably and reduce noise levels by 33 dB as certified under EN 352:2:2020.
Strengths
Reduces noise levels up to 33 dB, tested to EN 352-2:2020;Features an innovative pistol grip stem for optimised insertion and removal for improved seal and protection;Triple flange pliable polymer tip for a comfortable fit in most size ear canals;Available as a corded version only, for convenience for intermittent wear and noise exposure;Washable, hygienic and reusable multiple times;Push to fit with no roll down, ideal for dirty noisy environments
Applications
Use to reduce noise levels at work or during leisure time
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Single Number Rating SNR | 33 dB |
| Corded | yes |
| Detectable | yes |
| Main material | elastomer |
| Type | reusable |
| Material | thermoplastic elastomer |
| Size | one size |
Show UNSPSC/ECL@SS
£ 132.82 excl. VAT
/ Each
£ 159.38 incl. VAT
- In stock: Next day delivery