HONEYWELL 3301161 HOWARD LEIGHT MAX UNCORDED PLUG 200 PAIRS

Earplug® 200 - Box of 200 individual pairs without cords

See technical information

References

Howard Leight:3301161
Rubix:327500
brand logo
brand logo

Technical specifications

Colourorange
Single Number Rating SNR37 dB
Cordedno
See all Specifications

Product details : HONEYWELL 3301161 HOWARD LEIGHT MAX UNCORDED PLUG 200 PAIRS


Max bell-shaped earplugs. Easier to insert. Soft polyurethane foam. Smooth, prevents dust from accumulating.
Attenuation (H/M/L): 36/35/34 dB. SNR: 37 dB.
Standard: EN 352-2.

Applications

Agribusiness; Carpentry; Stationery; printing; Chemistry; Pharmaceutical; Plastics; Metallurgy; Automobile industry; Buildings Public Works; Logistics Transport
brand logo

Technical specifications


Attributes
Logistics dimensions (L x W x H)26x26x0,02 mm
Colourorange
Single Number Rating SNR37 dB
Cordedno
Detectableno
Main materialpolyurethane
Typedisposable
Materialpolyurethane foam
£ 35.74 excl. VAT
/ Each
£ 42.89 incl. VAT
  • In stock: Next day delivery