MOLDEX 780101 SPARK PLUG CORD EAR PLUGS SNR35 200 PAIRS


Spark Plugs® corded earplugs

References
moldex:780101
rubix:2574537
manufacturer :7801
ean:4019444003368
brand logo
brand logo
brand logo
Technical specifications
Single Number Rating SNR35 dB
Cordedyes
Detectableno
See all Specifications

Product details : MOLDEX 780101 SPARK PLUG CORD EAR PLUGS SNR35 200 PAIRS


Thanks to their specially developed foam formula, these colourful, marble-effect Spark Plugs® earplugs offer the optimal combination of stability and softness. They are easy to roll and, upon insertion, expand to fill the ear canal at exactly the right time. There, they maintain a secure, sealed fit, without exerting pressure on the ear. Spark Plugs® offer high noise protection of 35 dB (SNR).

Strengths

• Appealing colours, tapered design
• Made of soft PU-foam
• Easy to roll and insert
• Maintain a secure sealed fit
• Packed in pairs
• Corded - Earplugs are always to hand and therefore less likely to be misplaced
• SNR 35
• Tested and certified to EN 352-2:2002

Applications

Protection against noise.
brand logo

Technical specifications


Attributes
Single Number Rating SNR35 dB
Cordedyes
Detectableno
Main materialpolyurethane
Typedisposable
Materialpu
Show UNSPSC/ECL@SS
£ 72.20 excl. VAT
/ Each
£ 86.64 incl. VAT
  • In stock: Next day delivery