3M™ E-A-R™ Classic™ Earplugs (7000104116)
Single Number Rating SNR | 28 dB |
---|---|
Corded | No |
Detectable | No |
Package weight | 9,784 g |
---|---|
Single Number Rating SNR | 28 dB |
Corded | No |
Detectable | No |
Main material | Other |
Type | Disposable |
Colour | Yellow |
Material | Polymer |
Usually arrives within 14 working days