JSP ASA450-151-102 STEALTH HYBRID SPECTACLE/GOGGLE CL PREMIERSHIELD KN
Hybrid Safety Eyewear
See technical informationReferences
JSP:ASA450-151-102
Rubix:80118558
EAN:5038428148993




Product details : JSP ASA450-151-102 STEALTH HYBRID SPECTACLE/GOGGLE CL PREMIERSHIELD KN
Stealth Hybrid™ offers eye protection in the form of a safety spectacle as well as safety goggles. With side arms attached the Stealth Hybrid™ is a safety spectacle providing protection to 1F standard and with the strap attached it is a safety goggle providing protection to the 1B standard. Both offer protection from UV, as well as increased dust and airborne particles compared with a standard safety spectacle.
Strengths
•Dual purpose - Quick release spectacle arm and strap design|•Changeable lens - Allows for quick change of lens to suit application|•Adjustable - Pantoscopic angle adjustment to allow a customised fit|•EVA Foam shell - Providing a secure and comfortable fit|•The optical qualities of the lens comply with the requirements of optical class 1 (highest)|•Sports style wrap-around design|•Lens filters 99.9% of harmful UV light|•UVA, UVB and UVC protection
Technical specifications
Attributes
| Eyepiece shade | colourless |
|---|---|
| Colour | black |
Show UNSPSC/ECL@SS
£ 20.75 excl. VAT
/ Each
£ 24.90 incl. VAT
- Usually arrives within 14 working days
