GISS 12938307 886849 SAFETY HELMET G-TOP ACCESS COLOUR YELLOW


G-Top Access Safety Helmet

References
giss:886849
rubix:237A3588
ean:3660338402357
brand logo
brand logo
Technical specifications
ColourYellow
Cap bandSlide
Main materialPolypropylene
See all Specifications

Product details : GISS 12938307 886849 SAFETY HELMET G-TOP ACCESS COLOUR YELLOW



• Standards: EN397:2012 + A1:2012 ; EN50365:2002
• UV-resistant polypropylene safety helmet. Low density (LDPE) polyethylene shell with 8 fixing points. Sponge sweatband. Manual adjustment: head circumference from 53 to 63 cm.Electrical insulation.

Strengths


• Anchorage for chin straps with 2 or 4 points. Adaptable soundproof shells G-heart TOP.

Applications


• All purpose conventional protection safety helmet against falling objects, shocks and projections.Building, public works, industry, automotive, aeronautics.

Technical specifications


Attributes
ColourYellow
Cap bandSlide
Main materialPolypropylene
VentilationNot Ventilated
VisorNo
MaterialPolypropylene
Show UNSPSC/ECL@SS
£ 7.06 excl. VAT
/ Each
£ 8.47 incl. VAT
  • In stock: Next day delivery