JSP AMB170-005-F00 EVO VISTALENS VENTED WHT/SMK HELMET WR


EVO® VISTAlens™ ventilated safety helmet

References
jsp:AMB170-005-F00
rubix:210A9861
ean:5038428361736
brand logo
brand logo
Technical specifications
ColourWhite
Cap bandButtons
Main materialABS
See all Specifications

Product details : JSP AMB170-005-F00 EVO VISTALENS VENTED WHT/SMK HELMET WR


ABS shell with side and rear ventilation. Reduced visor. Adjustable optical class 1 overglasses. Hood protects the wearer from splinters that could enter between the goggle and the skull. Adjustable 6-point textile cap. Chamlon™ anti-sudation sweatband. Head circumference 53-64 cm. EN166 / EN170 / EN397 standards.

Strengths

Easy to set up and always at hand.

Applications

Risk of falling objects, shocks and projections. Integrated eye protection.

Technical specifications


Attributes
ColourWhite
Cap bandButtons
Main materialABS
MaterialABS
Show UNSPSC/ECL@SS
£ 44.09 excl. VAT
/ Each
£ 52.91 incl. VAT
  • Usually arrives within 14 working days