Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
High sensitivity gloves
High sensitivity glove
TEGERA 801 SYNTHETIC GLOVE 9 L
TEGERA 801 SYNTHETIC GLOVE 9 L
High sensitivity glove Tegera
References
tegera:
801-9
rubix:
386A1412
ean:
7340118393254
Technical specifications
Size
9
Abrasion resistance level
0
Product details
Technical specifications
Product details : TEGERA 801 SYNTHETIC GLOVE 9 L
Technical specifications
Attributes
Size
9
Abrasion resistance level
0
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.57
excl. VAT
/
Each
£
1.88
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
TEGERA 206 LEATHER GLOVE 8 M
TEGERA 810 SYNTHETIC GLOVE 5 2XS
GISS 839974 G-WISP LAMBSKIN FULL GRAIN DRIVER GLOVE WHITE SIZE 10
UVEX 60944 UNIPUR 6631 4141X GREY/GREY GLOVES 10/XL
UVEX 60556 UNIPUR CARBON 2131X GREY/BLACK/WHITE GLOVES 8/M
GISS 840002 G-NIT GREY NITRILE PALM COATED BLACK/GREY GLOVES 4121X S7
UVEX 60054 PHYNOMIC X-FOAM HV 31X1X ORANGE/GREY GLOVES 7/S
TEGERA 512 LEATHER GLOVE 11 2XL
PORTWEST A350BKRM DERMIFLEX GLOVE BLACK SIZE M
ANSELL 11-600 HYFLEX 3121A PU COATED GLOVES WHT SIZE 6
UVEX 60556 UNIPUR CARBON 2131X GREY/BLACK/WHITE GLOVES 10/XL
TEGERA 805 SYNTHETIC GLOVE 7 S
UVEX 60050 PHYNOMIC FOAM 3121X GREY/WHITE GLOVES 10/XL
TEGERA 801 SYNTHETIC GLOVE 12 3XL
HONEYWELL 2232092-08 PERFECT FIT GLOVE RESISTEX LIGHT GRIP 2