Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
DEWALT DT6515-QZ MULTI MATERIAL DRILL BIT 3.0MM
DEWALT DT6515-QZ MULTI MATERIAL DRILL BIT 3.0MM
Helicoidal HSS drill bit with cylindrical tail Dewalt
References
dewalt:
DT6515-QZ
rubix:
2006345
ean:
5035048066010
Technical specifications
Drilling diameter
3
mm
Total length
113
mm
Length of cut
83
mm
See all Specifications
Product details
Technical specifications
Product details : DEWALT DT6515-QZ MULTI MATERIAL DRILL BIT 3.0MM
Technical specifications
Attributes
Drilling diameter
3
mm
Total length
113
mm
Length of cut
83
mm
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.67
excl. VAT
/
Each
£
2.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GUHRING 00535 004.200 GT80/100 DRILLS 9005350042000
DORMER A0223.2 STUB DRILL 3.20 MM 5967083
GUHRING 00552 004.050 GT80/100 DRILLS 9005520040500
CUTLINE DRILL HSS CO5% JOBBER SHANK WITH FLAT GOLD MM 10.5 861201
TITEX DA110-08-05.700U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506472
GUHRING 00305 002.150 HSS/HSCO COATED DRILLS 9003050021500
GUHRING 05523 006.100 TWIST DRILL HSCO 6.100MM TYPE GU 500 DZ BRIGHT
GUHRING 00245 004.800 TWIST DRILLS
GUHRING 00357 010.000 TWIST DRILLS
FACOM GRND DRILL 222A.T1,5
GUHRING 00305 002.200 TWIST DRILLS
GUHRING 00205 012.800 TWIST DRILLS 12.800 MM
GUHRING 00305 001.430 HSS/HSCO COATED DRILLS 9003050014300
TITEX A1544-4.3 JOBBER DRILLS HSS/HSS-E 5062093
DORMER A1203.3 STUB DRILL 3.30 MM 5968100