Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
DEWALT DT6526-QZ MULTI MATERIAL DRILL BIT 13MM
DEWALT DT6526-QZ MULTI MATERIAL DRILL BIT 13MM
Helicoidal HSS drill bit with cylindrical tail Dewalt
References
dewalt:
DT6526-QZ
rubix:
2006356
ean:
5035048066126
Technical specifications
Drilling diameter
13
mm
Total length
160
mm
Length of cut
130
mm
See all Specifications
Product details
Technical specifications
Product details : DEWALT DT6526-QZ MULTI MATERIAL DRILL BIT 13MM
Technical specifications
Attributes
Drilling diameter
13
mm
Total length
160
mm
Length of cut
130
mm
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.67
excl. VAT
/
Each
£
8.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK A12010.0 HSS STUB DRILL 10.00MM
DORMER A5105.4 JOBBER DRILL 5.40 MM 5970518
DORMER A10033/64 JOBBER DRILL 33/64 INCH 5967058
DORMER A0224.5 STUB DRILL 4.50 MM 5967128
GUHRING 09651 005.700 TWIST DRILL HSS 5.700 MM DIN 338 TYPE N TIN
GUHRING 01228 014.000 TWIST DRILLS
TITEX A1211-1.57 JOBBER DRILLS HSS/HSS-E 5058519
DORMER A12011.0 STUB DRILL 11.00 MM 5968553
DORMER A100 HSS JOBBER DRILL 5.5MM
TITEX A1211-3.75 JOBBER DRILLS HSS/HSS-E 5058730
GUHRING 00605 008.300 HSS/HSCO COATED DRILLS 9006050083000
GUHRING 00535 001.400 GT80/100 DRILLS 9005350014000
DORMER A9401.3 SERIES DRILL 1.30 MM 5973060
GUHRING 00301 001.750 HSS/HSCO COATED DRILLS 9003010017500
GUHRING 00301 000.850 MICRO-PRECISION DRILLS