References
Gühring:1228 14.000
Rubix:285A7548
Manufacturer :9012280140000
EAN:4031093297721

Product details : GUHRING 01228 014.000 TWIST DRILLS
Technical specifications
Attributes
| Drilling diameter | 14 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 130 ° |
| Tail diameter | 14 mm |
Show UNSPSC/ECL@SS
£ 58.33 excl. VAT
/ Each
£ 70.00 incl. VAT
- Usually arrives within 14 working days
