Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
DEWALT DT6683-XJ 8X200MM EXTREME MASONRY DRILL BIT
DEWALT DT6683-XJ 8X200MM EXTREME MASONRY DRILL BIT
Helicoidal HSS drill bit with cylindrical tail Dewalt
References
dewalt:
DT6683-XJ
rubix:
2583276
ean:
5035048489413
Technical specifications
Drilling diameter
8
mm
Total length
200
mm
Length of cut
150
mm
See all Specifications
Product details
Technical specifications
Product details : DEWALT DT6683-XJ 8X200MM EXTREME MASONRY DRILL BIT
Technical specifications
Attributes
Drilling diameter
8
mm
Total length
200
mm
Length of cut
150
mm
Body material
carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.28
excl. VAT
/
Each
£
3.94
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GUHRING 00129 026.000 DRILLS OTHER 9001290260000
GUHRING 00208 002.600 HSS/HSCO COATED DRILLS 9002080026000
TITEX A1211-2.75 JOBBER DRILLS HSS/HSS-E 5058694
DORMER A94014.0 SERIES DRILL 14.00 MM 5973029
DORMER A5101/8 JOBBER DRILL 1/8 INCH 5970041
GUHRING 00336 003.900 TWIST DRILLS
TITEX A1254TFT-13.2 DRILLS TYP VA INOX 5060992
TITEX A1522-11/32IN DEEP HOLE DRILLS HSS-E TYPE UFL 5061857
CUTLINE 882906 HSS-E STUB DRILL SHORT 2.50 MM
DORMER A002S3/16 JOBBER DRILL 3/16 INCH 6524863
TITEX A1247-3/32IN JOBBER DRILLS HSS/HSS-E 5060578
CUTLINE 883007 HSS-E STUB DRILL SHORT11/64
MILWAUKEE 48899395 STEP DRILL COBALT ALCRN 6-35MM (1PC)
GUHRING 00552 007.900 GT80/100 DRILLS 9005520079000
GUHRING 00550 007.000 DRILLS OTHER 9005500070000