Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
CUTLINE 883007 HSS-E STUB DRILL SHORT11/64
CUTLINE 883007 HSS-E STUB DRILL SHORT11/64
Helicoidal HSS drill bit with cylindrical tail GISS Cutline
References
giss cutline:
883007
rubix:
209A1060
Product details
Technical specifications
Product details : CUTLINE 883007 HSS-E STUB DRILL SHORT11/64
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.39
excl. VAT
/
Each
£
1.67
incl. VAT
Usually arrives within 14 working days
Select variants (46)
Add to cart
Check our products from related categories
TITEX A1222-NO51 DEEP HOLE DRILLS HSS-E TYPE UFL 5059395
DORMER A9406.8 SERIES DRILL 6.80 MM 5972222
GUHRING 00217 005.400 TWIST DRILLS
CUTLINE DRILL - HSS LONG SERIES MM 1.0 861298
DORMER A1104.1 SERIES DRILL 4.10 MM 5967745
DEWALT DT4510-QZ 10MM BRAD POINT DRILL BIT
GUHRING 00651 005.600 TWIST DRILLS
GUHRING 00211 006.200 HSS/HSCO COATED DRILLS 9002110062000
CUTLINE DRILL - HSS JOBBER ZIRKO TIP MM 10.9 860998
GUHRING 09651 008.100 TWIST DRILL HSS 8.100 MM DIN 338 TYPE N TIN
CUTLINE DRILL - HSS STUB MM 4.6 861241
GUHRING 00205 013.700 UNIVERSAL HSS DRILLS 9002050137000
DEWALT DT5030-QZ HSS STEP DRILL BIT 14MM X 25MM
DORMER A7777.8 JOBBER DRILL 7.80 MM 5971259
TITEX DA110-08-07.600U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506491