• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(110,979)
  • Fluid Transmission & Flow Technology(103,521)
  • Tools & Metrology(26,835)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,416)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,082)
  • Welding(962)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(461)
  • Drilling(22,541)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,144)
  • Electro-erosion equipment(33)
  • Abrasives(6,364)
See Machining, Cutting & Drilling
  • Trepanning millers(58)
  • Chopping millers(550)
  • HSS drill bits(11,495)
  • Fluid-drilling(9)
  • Solid carbide drill bits(7,113)
  • Tool tip drill bits(1,577)
  • Drill bits with tips(1,368)
  • Concrete Drills(261)
  • Wood Drills(61)
  • Material drill bits(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
CUTLINE 882906 HSS-E STUB DRILL SHORT 2.50 MM

CUTLINE 882906 HSS-E STUB DRILL SHORT 2.50 MM


Helicoidal HSS drill bit with cylindrical tail GISS Cutline

References
giss cutline:882906
rubix:209A0959
brand logo
brand logo

Product details
Technical specifications

Product details : CUTLINE 882906 HSS-E STUB DRILL SHORT 2.50 MM


Technical specifications


Attributes
No attributes to display for this product
£ 0.59 excl. VAT
/ Each
£ 0.71 incl. VAT
  • Sold out

Check our products from related categories

GUHRING 00651 005.900 TWIST DRILLSCUTLINE DRILL HSS JOBBER TIN TIP MM 3.9 860678DORMER A90018.5 5971389GUHRING 00301 000.470 HSS/HSCO COATED DRILLS 9003010004700GUHRING 00357 009.000 DRILLS OTHER 9003570090000FACOM 222A.T11,5 GRND DRILL 222AT11,5CUTLINE DRILL - HSS LONG SERIES MM 8.2 861370GUHRING 00236 006.000 TWIST DRILLSGUHRING 00651 001.400 TWIST DRILL HSS 1.400 MM DIN 338 TYPE N TINTITEX A1148-NO51 DEEP HOLE DRILLS HSS-E TYPE UFL 5057096CUTLINE DRILL - HSS CO5% JOBBER MM 5.1 845887TITEX A1154TFT-5.9 DRILLS TYP VA INOX 5200128GUHRING 00549 010.300 TWIST DRILLSCUTLINE DRILL - HSS CO5% - JOBBER - SHANK WITH FLAT - GOLD MM 1 861176GUHRING 05519 012.000 TWIST DRILLS

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories