Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
DEWALT DT8923-QZ 8 X 100MM CARBIDE XLR SDS PLUS CONCRETE DRILL BIT
DEWALT DT8923-QZ 8 X 100MM CARBIDE XLR SDS PLUS CONCRETE DRILL BIT
Helicoidal HSS drill bit with cylindrical tail Dewalt
References
dewalt:
DT8923-QZ
rubix:
223A2073
ean:
5035048077849
Technical specifications
Drilling diameter
8
mm
Total length
160
mm
Length of cut
100
mm
See all Specifications
Product details
Technical specifications
Product details : DEWALT DT8923-QZ 8 X 100MM CARBIDE XLR SDS PLUS CONCRETE DRILL BIT
Technical specifications
Attributes
Drilling diameter
8
mm
Total length
160
mm
Length of cut
100
mm
Body material
carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.87
excl. VAT
/
Each
£
8.24
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TITEX A1149XPL-6.5 DEEP HOLE DRILLS HSS-E TYPE UFL 5236451
GUHRING 00651 002.700 TWIST DRILL HSS 2.700 MM DIN 338 TYPE N TIN
GUHRING 00207 000.900 TWIST DRILLS
DORMER A9207.5 STUB DRILL 7.50 MM 5972399
DORMER HSS DRILL 14.0 A95214.0
DORMER A17033/64 5968798
ROEBUCK LD/136 HSS JOBBER DRILL 3/64 INCH
DORMER A002 HSS TIN DRILL BIT 7.9MM
DORMER A100.68 JOBBER DRILL 0.68 MM 5967635
ROEBUCK HSCO JOBBER DRILL 2.0MM
DORMER A1253/32X125 SERIES DRILL 3/32 INCH X 125 MM 5968649
GUHRING 00568 012.000 NC-SPOTTING DRILLS 90
CUTLINE DRILL - HSS CO5% JOBBER OZMD MM 12.6 862229
GUHRING 09651 013.400 TWIST DRILL HSS 13.400 MM DIN 338 TYPE N TIN
TITEX A1522-6.1 DEEP HOLE DRILLS HSS-E TYPE UFL 5061919