Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
DEWALT DT9505-QZ SDS-PLUS MASONRY DRILL BIT 5 X 160MM
DEWALT DT9505-QZ SDS-PLUS MASONRY DRILL BIT 5 X 160MM
Helicoidal HSS drill bit with cylindrical tail Dewalt
References
dewalt:
DT9505-QZ
rubix:
2006456
ean:
5035048054802
Technical specifications
Drilling diameter
5
mm
Total length
160
mm
Length of cut
100
mm
See all Specifications
Product details
Technical specifications
Product details : DEWALT DT9505-QZ SDS-PLUS MASONRY DRILL BIT 5 X 160MM
Technical specifications
Attributes
Drilling diameter
5
mm
Total length
160
mm
Length of cut
100
mm
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.71
excl. VAT
/
Each
£
3.25
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GUHRING 00658 002.450 GT80/100 COATED DRILLS 9006580024500
GUHRING 02047 003.200 GT80/P2000 HSCO DRILLS 9020470032000
DORMER A1172.4 STUB DRILL 2.40 MM 5967880
TITEX A1244-1.45 JOBBER DRILLS HSS/HSS-E 5060302
GUHRING 09651 009.900 TWIST DRILL HSS 9.900 MM DIN 338 TYPE N TIN
GUHRING 00651 002.060 UNIVERSAL HSS COATED DRI 9006510020600
TITEX A1211-12.1 JOBBER DRILLS HSS/HSS-E 5058598
TITEX A1148-NO11 DEEP HOLE DRILLS HSS-E TYPE UFL 5057052
GUHRING 05523 009.800 TWIST DRILL HSCO 9.800MM TYPE GU 500 DZ BRIGHT
CUTLINE DRILL - HSS LONG SERIES MM 7.7 861365
DEWALT DT9587-QZ SDS-PLUS MASONRY DRILL BIT 18 X 200MM
GUHRING 00617 007.500 HSS/HSCO COATED DRILLS 9006170075000
DORMER A125 HSS EXTRA LONG DRILL 5.5 X 250MM
GUHRING 00317 007.600 HSS/HSCO COATED DRILLS 9003170076000
GUHRING 00502 004.100 GT80/100 DRILLS 9005020041000