Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
CUTLINE 883087 JOBBER DRILL HSS ZIRCO COATED11/16
CUTLINE 883087 JOBBER DRILL HSS ZIRCO COATED11/16
Helicoidal HSS drill bit with cylindrical tail GISS Cutline
References
giss cutline:
883087
rubix:
209A1139
Product details
Technical specifications
Product details : CUTLINE 883087 JOBBER DRILL HSS ZIRCO COATED11/16
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
31.56
excl. VAT
/
Each
£
37.87
incl. VAT
Usually arrives within 14 working days
Select variants (43)
Add to cart
Check our products from related categories
GUHRING 00317 013.000 TWIST DRILLS
TITEX DA110-08-13.700U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506534
SPARTEX 863938 0.7 MM JOBBER DRILL ROLL-FORGED - HSS DRILLING
CUTLINE DRILL HSS JOBBER TIN TIP MM 10.5 860744
TITEX A1115-6 JOBBER DRILL 5056877
GUHRING 00357 015.500 DRILLS OTHER 9003570155000
GISS CUTLINE TCT6.8 6.80MM TCT HSS DRILL
FACOM 222A.T12,5 GRND DRILL 222AT12,5
DORMER A1085.6 5968386
TITEX DA110-08-05.900U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506474
GUHRING 00205 001.200 TWIST DRILLS 1.200 MM
GUHRING 00651 006.150 TWIST DRILLS
TITEX A1222-13 DEEP HOLE DRILLS HSS-E TYPE UFL 5059435
CUTLINE DRILL - HSS JOBBER TIN MM 8.7 860851
CUTLINE DRILL - HSS JOBBER ZIRKO TIP MM 7 860959