Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
TITEX DA110-08-05.900U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506474
TITEX DA110-08-05.900U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506474
HSS twist drills
References
walter titex:
DA110-08-05.900U0-WZ90AJ
rubix:
357A2581
manufacturer :
7506474
ean:
4031132425108
Technical specifications
Drilling diameter
7.9
mm
Total length
117
mm
Product details
Technical specifications
Product details : TITEX DA110-08-05.900U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506474
HSS twist drills DA110-08-16.000U0-WZ90AJ
HSS twist drills • Perform • DIN 338 • 8xD • Cylindrical shank • point angle 118° • Dc=0.2323in
Technical specifications
Attributes
Drilling diameter
7.9
mm
Total length
117
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.99
excl. VAT
/
Each
£
3.59
incl. VAT
Usually arrives within 14 working days
Select variants (115)
Add to cart
Create PDF from product
Check our products from related categories
TITEX A1244-1.95 JOBBER DRILLS HSS/HSS-E 5060312
GUHRING 00657 006.750 HSS/HSCO COATED DRILLS 9006570067500
CUTLINE DRILL - HSS LONG SERIES MM 2.8 861316
TITEX A1244-2.25 JOBBER DRILLS HSS/HSS-E 5060345
TITEX A1211TIN-15 JOBBER DRILLS HSS/HSS-E 5058909
GUHRING 00652 001.950 GT80/100 COATED DRILLS 9006520019500
GUHRING 00657 002.900 TWIST DRILL HSCO 2.900 MM DIN 338 TYPE TI TIN
TITEX A1547-2.7 JOBBER DRILLS HSS/HSS-E 5062173
DORMER A12012.0 STUB DRILL 12.00 MM 5968010
GUHRING 00651 001.170 TWIST DRILLS
DORMER A77711.0 JOBBER DRILL 11.00 MM 5971039
GUHRING 00317 010.000 HSS/HSCO COATED DRILLS 9003170100000
GUHRING 00659 002.950 HSS/HSCO COATED DRILLS 9006590029500
DEWALT DT5057-QZ EXTREME METAL DRILL BIT 10.5MM
DOR HSSTIN STUB DRILL 15/64