Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
CUTLINE 883055 JOBBER DRILL HSS ZIRCO COATED3/16
CUTLINE 883055 JOBBER DRILL HSS ZIRCO COATED3/16
Helicoidal HSS drill bit with cylindrical tail GISS Cutline
References
giss cutline:
883055
rubix:
209A1107
Product details
Technical specifications
Product details : CUTLINE 883055 JOBBER DRILL HSS ZIRCO COATED3/16
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.57
excl. VAT
/
Each
£
1.88
incl. VAT
Usually arrives within 14 working days
Select variants (43)
Add to cart
Check our products from related categories
DORMER A92020.0 STUB DRILL 20.00 MM 5972241
GUHRING 09651 003.800 TWIST DRILL HSS 3.800 MM DIN 338 TYPE N TIN
DORMER A9002.3 JOBBER DRILL 2.30 MM 5971432
TITEX A1622-7.4 DEEP HOLE DRILLS HSS-E TYPE UFL 5062620
DORMER A0229.0 STUB DRILL 9.00 MM 5966902
TITEX A1622-5/16IN DEEP HOLE DRILLS HSS-E TYPE UFL 5062604
GUHRING 09651 010.720 TWIST DRILL HSS 10.720 MM DIN 338 TYPE N TIN
DORMER A5104.6 JOBBER DRILL 4.60 MM 5970494
TITEX A1148-9.6 DEEP HOLE DRILLS HSS-E TYPE UFL 5057252
DORMER A10817/64 JOBBER DRILL 17/64 INCH 6305903
GUHRING 00206 003.900 HSS/HSCO COATED DRILLS 9002060039000
TITEX A1249XPL-15 DEEP HOLE DRILLS HSS-E TYPE UFL 5236511
DORMER A5204.5 STUB DRILL 4.50 MM 5970477
DORMER A92014.5 STUB DRILL 14.50 MM 5972468
CUTLINE DRILL - HSS CO5% JOBBER OZMD MM 1.5 862118