GUHRING 00206 003.900 HSS/HSCO COATED DRILLS 9002060039000


Helicoidal HSS drill bit with cylindrical tail Gühring

References
gühring:9002060039000
rubix:342A6147
ean:4031093020671
brand logo
brand logo
Technical specifications
Drilling diameter3.9 mm
Total length75 mm
Length of cut43 mm
See all Specifications

Product details : GUHRING 00206 003.900 HSS/HSCO COATED DRILLS 9002060039000


Technical specifications


Attributes
Drilling diameter3.9 mm
Total length75 mm
Length of cut43 mm
Body materialHSS
Tip angle118 °
Internal coolingNo
Tail diameter3.9 mm
Show UNSPSC/ECL@SS
£ 5.43 excl. VAT
/ Each
£ 6.52 incl. VAT
  • Usually arrives within 14 working days