Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
CUTLINE 883046 JOBBER DRILL HSS ZIRCO COATED3/64
CUTLINE 883046 JOBBER DRILL HSS ZIRCO COATED3/64
Helicoidal HSS drill bit with cylindrical tail GISS Cutline
References
giss cutline:
883046
rubix:
209A1098
Product details
Technical specifications
Product details : CUTLINE 883046 JOBBER DRILL HSS ZIRCO COATED3/64
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.91
excl. VAT
/
Each
£
1.09
incl. VAT
Usually arrives within 14 working days
Select variants (43)
Add to cart
Check our products from related categories
GUHRING 00317 009.700 HSS/HSCO COATED DRILLS 9003170097000
CUTLINE DRILL - HSS JOBBER ZIRKO TIP MM 1.8 860907
DORMER A14713.5 7146727
CUTLINE DRILL - HSS JOBBER ZIRKO MM 8.5 861099
CUTLINE DRILL - HSS CO5% JOBBER MM 6.6 845902
GUHRING 02047 001.100 GT80/P2000 HSCO DRILLS 9020470011000
DORMER A100N25 JOBBER DRILL N25 5966980
TITEX A1154TFT-6.8 DRILLS TYP VA INOX 5200125
DORMER A0022.8 JOBBER DRILL 2.80 MM 5967449
DORMER A5108.8 JOBBER DRILL 8.80 MM 5970416
TITEX DA110-08-12.500U0-WZ90AJ JOBBER DRILL 7506531
GUHRING 00209 002.050 HSS/HSCO COATED DRILLS 9002090020500
TITEX A1222-21/64IN DEEP HOLE DRILLS HSS-E TYPE UFL 5059462
DEWALT DT5036-QZ EXTREME METAL DRILL BIT 2.0MM PACK OF 2
TITEX A1244-0.65 JOBBER DRILLS HSS/HSS-E 5060286