References
Dormer:A100N25
Rubix:023159
EAN:7320760028872




Technical specifications
| Drilling diameter | 3.8 mm |
|---|---|
| Total length | 75 mm |
| Length of cut | 43 mm |
Product details : DORMER A100N25 JOBBER DRILL N25 5966980
Applications
Technical specifications
Attributes
| Drilling diameter | 3.8 mm |
|---|---|
| Total length | 75 mm |
| Length of cut | 43 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 3.8 mm |
Show UNSPSC/ECL@SS
£ 28.90 excl. VAT
/ 10 pieces
£ 34.68 incl. VAT
- Usually arrives within 14 working days