Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
TITEX DA110-08-12.500U0-WZ90AJ JOBBER DRILL 7506531
TITEX DA110-08-12.500U0-WZ90AJ JOBBER DRILL 7506531
HSS twist drills
References
walter titex:
DA110-08-12.500U0-WZ90AJ
rubix:
206A9974
manufacturer :
7506531
ean:
4031132425672
Technical specifications
Drilling diameter
4.1
mm
Total length
75
mm
Product details
Technical specifications
Product details : TITEX DA110-08-12.500U0-WZ90AJ JOBBER DRILL 7506531
HSS twist drills DA110-08-16.000U0-WZ90AJ
HSS twist drills • Perform • DIN 338 • 8xD • Cylindrical shank • point angle 118° • Dc=0.4921in
Technical specifications
Attributes
Drilling diameter
4.1
mm
Total length
75
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.05
excl. VAT
/
Each
£
16.86
incl. VAT
Usually arrives within 14 working days
Select variants (115)
Add to cart
Create PDF from product
Check our products from related categories
DEWALT DT6517-QZ MULTI MATERIAL DRILL BIT 4.0MM
TITEX A1222-1/16IN DEEP HOLE DRILL 5059419
DORMER A100.82 JOBBER DRILL 0.82 MM 5967647
GUHRING 00206 001.300 HSS/HSCO COATED DRILLS 9002060013000
TITEX A1247-7/16IN JOBBER DRILLS HSS/HSS-E 5060625
TITEX A1222-NO58 DEEP HOLE DRILLS HSS-E TYPE UFL 5059402
GUHRING 00245 019.250 TWIST DRILLS
TITEX A1247-15/64IN JOBBER DRILLS HSS/HSS-E 5060548
GUHRING 05514 009.700 RATIO DRILL SOLID CARBIDE 9.700 MM 3XD DIN 6537K
GUHRING 00317 003.900 TWIST DRILLS
CUTLINE DRILL - HSS JOBBER MM 12.5 845843
DORMER A9004.6 JOBBER DRILL 4.60 MM 5971136
GUHRING 02458 002.500 TWIST DRILLS
GUHRING 00370 033.000 DRILLS OTHER 9003700330000
ROEBUCK 22-399-501 CENTRE DRILL LONG SERIES BS 1