GUHRING 00209 002.050 HSS/HSCO COATED DRILLS 9002090020500
Twist drill Gühring
See technical informationReferences
Gühring:209 2.050
Rubix:343A0461
Manufacturer :9002090020500
EAN:4031093033169


Technical specifications
| Drilling diameter | 2.05 mm |
|---|---|
| Length of cut | 24 mm |
| Shank type | cylindrical |
Product details : GUHRING 00209 002.050 HSS/HSCO COATED DRILLS 9002090020500
Technical specifications
Attributes
| Drilling diameter | 2.05 mm |
|---|---|
| Length of cut | 24 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 2.05 mm |
Show UNSPSC/ECL@SS
£ 8.57 excl. VAT
/ Each
£ 10.28 incl. VAT
- Usually arrives within 14 working days