Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
CUTLINE 883083 JOBBER DRILL HSS ZIRCO COATED5/8
CUTLINE 883083 JOBBER DRILL HSS ZIRCO COATED5/8
Helicoidal HSS drill bit with cylindrical tail GISS Cutline
References
giss cutline:
883083
rubix:
209A1135
Product details
Technical specifications
Product details : CUTLINE 883083 JOBBER DRILL HSS ZIRCO COATED5/8
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.60
excl. VAT
/
Each
£
27.12
incl. VAT
Usually arrives within 14 working days
Select variants (43)
Add to cart
Check our products from related categories
DORMER A108 HSS QUICK SPIRAL DRILL FOR STAINLESS STEEL 15.25MM
DORMER A100 HSS JOBBER DRILL 0.55MM
TITEX A1148-NO58 DEEP HOLE DRILLS HSS-E TYPE UFL 5057103
GUHRING 01146 006.700 DRILLS OTHER 9011460067000
GUHRING 02047 005.600 GT80/P2000 HSCO DRILLS 9020470056000
DORMER A1107.1 SERIES DRILL 7.10 MM 5968222
GUHRING 00210 002.000 DRILLS OTHER 9002100020000
DORMER A9401.0 SERIES DRILL 1.00 MM 5973055
TITEX A1544-2.6 JOBBER DRILLS HSS/HSS-E 5062076
CUTLINE 883038 HSS-E STUB DRILL SHORT11/16
GUHRING 02047 006.000 GT80/P2000 HSCO DRILLS 9020470060000
FACOM GROUND DRILL 222A.T4
GUHRING 00658 014.000 GT80/100 COATED DRILLS 9006580140000
TITEX A1522-9.4 DEEP HOLE DRILLS HSS-E TYPE UFL 5061955
GUHRING 00553 008.000 TWIST DRILLS