Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
CUTLINE 883038 HSS-E STUB DRILL SHORT11/16
CUTLINE 883038 HSS-E STUB DRILL SHORT11/16
Helicoidal HSS drill bit with cylindrical tail GISS Cutline
References
giss cutline:
883038
rubix:
209A1091
Product details
Technical specifications
Product details : CUTLINE 883038 HSS-E STUB DRILL SHORT11/16
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.40
excl. VAT
/
Each
£
30.48
incl. VAT
Usually arrives within 14 working days
Select variants (46)
Add to cart
Check our products from related categories
DORMER HSS DRILL 14.0 A95214.0
TITEX A1222-5.3 DEEP HOLE DRILLS HSS-E TYPE UFL 5059495
TITEX A3143-0.42 MICRO DRILL 5062876
DORMER A9762.0X125 DRILL 2.00 MM 5972618
CUTLINE DRILL - HSS JOBBER MM 4.8 845782
DORMER A11016.5 SERIES DRILL 16.50 MM 5967893
GUHRING 00217 018.650 STANDARD HSS DRILLS 9002170186500
DORMER A10011/32 JOBBER DRILL 11/32 INCH 5967367
DEWALT DT5031-QZ STEP DRILL 20-34MM
GUHRING 01146 005.000 TWIST DRILL M42 5.000 MM DIN 338 TYPE N BRIGHT
DORMER A9206.7 STUB DRILL 6.70 MM 5972366
GUHRING 05519 012.000 TWIST DRILLS
GUHRING 00257 030.000 TWIST DRILLS
GUHRING 09651 006.800 TWIST DRILL HSS 6.800 MM DIN 338 TYPE N TIN
GUHRING 00317 006.600 HSS/HSCO COATED DRILLS 9003170066000