• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,520)
  • Tools & Metrology(26,834)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,412)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,078)
  • Welding(962)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(461)
  • Drilling(22,541)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,144)
  • Electro-erosion equipment(33)
  • Abrasives(6,364)
See Machining, Cutting & Drilling
  • Trepanning millers(58)
  • Chopping millers(550)
  • HSS drill bits(11,495)
  • Fluid-drilling(9)
  • Solid carbide drill bits(7,113)
  • Tool tip drill bits(1,577)
  • Drill bits with tips(1,368)
  • Concrete Drills(261)
  • Wood Drills(61)
  • Material drill bits(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
CUTLINE 883071 JOBBER DRILL HSS ZIRCO COATED7/16

CUTLINE 883071 JOBBER DRILL HSS ZIRCO COATED7/16


Helicoidal HSS drill bit with cylindrical tail GISS Cutline

References
giss cutline:883071
rubix:209A1123
brand logo
brand logo

Product details
Technical specifications

Product details : CUTLINE 883071 JOBBER DRILL HSS ZIRCO COATED7/16


Technical specifications


Attributes
No attributes to display for this product
£ 7.11 excl. VAT
/ Each
£ 8.53 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

TITEX A1154TFT-11.6 DRILLS TYP VA INOX 5200052CUTLINE DRILL - HSS CO5% JOBBER MM 8.3 845919TITEX A1154TFT-10.6 DRILLS TYP VA INOX 5200043GUHRING 00205 009.750 UNIVERSAL HSS DRILLS 9002050097500GUHRING 00245 017.400 STANDARD HSS DRILLS 9002450174000GUHRING 00551 025.000 GT80/100 DRILLS 9005510250000TITEX A1249XPL-5.5 DEEP HOLE DRILLS HSS-E TYPE UFL 5236560TITEX A1511-18 JOBBER DRILLS HSS/HSS-E 5061606TITEX A1511-3.5 JOBBER DRILLS HSS/HSS-E 5061644DORMER A9409.0 SERIES DRILL 9.00 MM 5973031TITEX A1247-15/32IN JOBBER DRILLS HSS/HSS-E 5060547DORMER A1006.25 JOBBER DRILL 6.25 MM 5966777GUHRING 00638 006.000 DRILLS OTHER 9006380060000CUTLINE DRILL - HSS LONG SERIES MM 9.7 861385GUHRING 00657 002.600 TWIST DRILLS

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories