References
Gühring:638 6.000
Rubix:343A8046
Manufacturer :9006380060000
EAN:4031093196055

Product details : GUHRING 00638 006.000 DRILLS OTHER 9006380060000
Technical specifications
Attributes
| Drilling diameter | 6 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 180 ° |
Show UNSPSC/ECL@SS
£ 41.68 excl. VAT
/ Each
£ 50.02 incl. VAT
- Usually arrives within 14 working days
