References
Walter Titex:A1511-3.5
Rubix:276A3173
Manufacturer :5061644
EAN:4031132023557

Technical specifications
| Drilling diameter | 3.5 mm |
|---|---|
| Total length | 112 mm |
| Length of cut | 67 mm |
Documents
Product details : TITEX A1511-3.5 JOBBER DRILLS HSS/HSS-E 5061644
ALTIUS
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling
Technical specifications
Attributes
| Drilling diameter | 3.5 mm |
|---|---|
| Total length | 112 mm |
| Length of cut | 67 mm |
| Shank type | cylindrical |
| Din standard | din 340 |
| Coating | uncoated |
| Tolerance | h8 |
| Angle of helix | 118 ° |
| Direction of cutting | right |
| Machining material | steel;stainless steel;cast iron;non-ferrous metal;special alloy;others |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 3.5 mm |
Show UNSPSC/ECL@SS
£ 3.94 excl. VAT
/ Each
£ 4.73 incl. VAT
- Usually arrives within 14 working days