Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
CUTLINE 883061 JOBBER DRILL HSS ZIRCO COATED9/32
CUTLINE 883061 JOBBER DRILL HSS ZIRCO COATED9/32
Helicoidal HSS drill bit with cylindrical tail GISS Cutline
References
giss cutline:
883061
rubix:
209A1113
Product details
Technical specifications
Product details : CUTLINE 883061 JOBBER DRILL HSS ZIRCO COATED9/32
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.17
excl. VAT
/
Each
£
3.80
incl. VAT
Usually arrives within 14 working days
Select variants (43)
Add to cart
Check our products from related categories
DORMER A1015.5 JOBBER DRILL 5.50 MM 5967966
DORMER A10033/64 JOBBER DRILL 33/64 INCH 5967058
TITEX A1244-NO54 JOBBER DRILLS HSS/HSS-E 5060250
DORMER A51014.0 JOBBER DRILL 14.00 MM 5970407
DORMER A1107/8 SERIES DRILL 7/8 INCH 5968270
CUTLINE DRILL - HSS JOBBER ZIRKO MM 3.5 861049
GUHRING 00211 001.500 TWIST DRILLS
GUHRING 00549 012.250 GT80/100 DRILLS 9005490122500
GISS CUTLINE TCT7.0 7.00MM TCT HSS DRILL
GUHRING 00363 011.000 HSS/HSCO COATED DRILLS 9003630110000
DORMER A11713.0 STUB DRILL 13.00 MM 5967868
GUHRING 00619 007.000 TWIST DRILLS
GUHRING 00301 000.700 MICRO-PRECISION DRILL HSS-E-PM 0.700MM 1899
GUHRING 09651 010.320 TWIST DRILL HSS 10.320 MM DIN 338 TYPE N TIN
GUHRING 01146 006.750 DRILLS OTHER 9011460067500